Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ECHO

Chain Saw, Gas, 14 In. Bar, 30.5CC

  • Item# 44X152
  • Mfr. Model# CS-310-14
  • Catalog Page# N/A
  • UNSPSC# 27112709
Chain Saw,Gas,14 In. Bar,30.5CC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $299.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.1 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gas-powered chain saw features digital ignition system, purge bulb, plus integrated choke and fast idle with trigger release for easy starting. Also features inertia-type chain brake for greater safety and a vibration-reduction system to help increase operator comfort and reduce fatigue. Side access chain tensioner allows quick chain adjustments.

View More

Technical Specs

  • Item Chain Saw
  • Fuel Type Gas
  • Bar Length 14"
  • Engine Displacement 30.5cc
  • Chain Oiler Automatic
  • Anti Vibration Handle Yes
  • Fuel Tank Capacity 8.5 oz.
  • Replacement Chain MFR. NO. 91VG52CQ
  • Includes Chain Saw, Bar, Chain, 2 Stroke Oil, Operators Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 147reviewers.
Rated 5 out of 5 by Cs310 chain saw I've has for about a month. It has done me well. Light weight easy to handle powerful enough for home owner use. September 3, 2015
Rated 5 out of 5 by great saw! i bought this saw for it's easy starting feature i followed start-up instructionsand it started great i love it wish i had got 1 a lot sooner September 3, 2015
Rated 5 out of 5 by A mesquite cutting machine. I have a 18 in. Poulan chain saw. This 14 in. Echo will out cut the bigger saw. Great saw at a very good price. I love it. August 31, 2015
Rated 5 out of 5 by The 14" cut is excellent for Seniors, not to heavy I bought the CS 310 a month ago and put it to work. It did the Job well. August 22, 2015
Rated 5 out of 5 by shape of saw- switch I have used 3 times and really like it,also have string trimmer andpower blower all echo August 21, 2015
Rated 5 out of 5 by Performs as advertised This is the first Echo product I have purchased and I am greatly pleased. It does all I expected and more. It tore through a stand of old brittle nut trees with no effort at all. I was impressed! August 19, 2015
Rated 5 out of 5 by Great home saw I was tired of poulans... etc that aren't built to last. Echo is built with the best material & with a 5 yr warranty for home use.. nothing comes close. Dependable is what a saw is about. This CS-310 is what every homeowner should buy. Word to the wise/ run non ethanol fuel. It will last a lifetime. August 14, 2015
Rated 5 out of 5 by great saw starts easy only used one time so far but its a great saw starts easy August 14, 2015
  • 2015-09-08T19:49:25.419-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_147, tr_147
  • loc_en_US, sid_44X152, prod, sort_default
2 3 4 5 6next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.