Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ECHO

Chain Saw, Gas, 12 In. Bar, 26.9CC

  • Item# 44X150
  • Mfr. Model# CS-271T-12
  • Catalog Page# 1257
  • UNSPSC# 27112709
Chain Saw,Gas,12 In. Bar,26.9CC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $418.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.7 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gas-powered chainsaw features digital ignition system, purge bulb, plus integrated choke and fast idle with trigger release for easy starting. Top handle chain saw has i-30™ starting system for reduced effort starting. Features inertia-type chain brake for greater safety and a vibration-reduction system to help increase operator comfort and reduce fatigue. Side access chain tensioner allows quick chain adjustments.

View More

Technical Specs

  • Item Chain Saw
  • Fuel Type Gas
  • Bar Length 12"
  • Engine Displacement 26.9cc
  • Chain Oiler Auto/Aadjustable
  • Anti Vibration Handle Yes
  • Fuel Tank Capacity 8.1 oz.
  • Replacement Chain MFR. NO. 91VG45CQ
  • Includes Chain Saw, Bar, Chain, Wrench, 2 Stroke Oil, Operators Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 16reviewers.
Rated 4 out of 5 by Supper light! After comparing this saw with the new Stihl ms193t, I decided to go with the echo cs271t because it seemed lighter and had better balance. I trimmed 3 trees with it that I had to climb and the saw works good. July 30, 2015
Rated 5 out of 5 by Powerful saw in a compact size I bought this saw several weeks ago to use on a small tree trimming job. It is the perfect size for ANYTHING but felling large trees. Compact design leads to flawless one handed operations. Starts on 1st pull every time. Powerful enough to make small work of limbs and clean up. I would recommend this to anyone looking for a professional saw without the big budget. If it's like any of my other echo products that I own (Backpack leaf blower, String trimmer, Hedge trimmer, Chainsaw ) it will give you years of trouble free service and dependability you can count on. July 28, 2015
Rated 5 out of 5 by Great chain saw light weight, easy start, plenty of power for my application. I have a large number of trees to trim at home, and I have a maintenance job at an organization with camping among the trees. I keep the dead wood cut out, so as not to fall on those camping.. July 23, 2015
Rated 5 out of 5 by Just right Just the right size for clean up on my lot. Lightweight andf perful enough to get the job done promptly June 19, 2015
Rated 5 out of 5 by Great light weight trim saw. Had the saw about a month now and trimmed a lot of oak trees in my yard. Cut several limbs that were 6" plus with no problem. The older I get the more I need a light weight, but powerful, saw. The 271T fits the bill. I had a Sthil 192T which has a larger engine so I was a little worried about the saw not having enough power. This was not he case. June 1, 2015
Rated 5 out of 5 by Handy and Powerful Saw I purchased the CS-271T about a month ago and couldn't be happier. The saw is light, convenient and powerful. My Wife loves cutting the small limbs with the saw while I then cut the thicker pieces. When I get tired using a larger Echo saw, I switch to the 271-T for a break and it cuts well. This was a very good purchase. May 31, 2015
Rated 5 out of 5 by CS-271T This saw is a cutting little dude. I have a big saw that I use for felling trees and cutting firewood. This saw will never replace that one, but for limbing and cutting small stuff out of the way to get to the big tree that I want to cut down, this saw is awesome. I have also used it for cutting branches along a fence line I have that goes down a pretty nasty hillside - I really like the light weight of this saw for that job. Don't buy this saw to cut a winters worth of firewood, but get it for the small stuff - trimming, limbing, etc. You won't be disappointed. For the price you can't beat it. May 16, 2015
Rated 5 out of 5 by Try it, you will like it! I recently purchased the CS-271T and yesterday used it for the very first time. It's an amazing saw I that has the features for which I have been searching to keep my 20 acres neatly pruned and trimmed. It performed the cuts I needed to make and did it in an almost effortless way. I am in my late 60's and now see that with the CS 271T there is simply no need to wrestle a clumsy, awkward 15 pound saw to do the work this compact, yet powerful little beauty can do at a fraction ofthe weight and involved effort. Also, I feel much safer using a saw which is so easy to maneuver and cut with. I just wish I would have switched to ECHO a long timeago. May 8, 2015
  • 2015-09-08T19:49:25.384-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_16, tr_16
  • loc_en_US, sid_44X150, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.