Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ECHO

Blower/Mulching Vacuum, Gas, 391 CFM

  • Item# 44X141
  • Mfr. Model# ES-250AA
  • Catalog Page# 1252
  • UNSPSC# 27112701
Blower/Mulching Vacuum,Gas,391 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $310.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.8 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Blower/Mulching Vacuum
  • Fuel Type Gas
  • Max. Air Flow 391 cfm
  • Max. Air Speed 165 mph
  • dBA 70
  • Engine Displacement 25.4cc
  • Engine 2 Stroke
  • Speed Control Variable
  • Fuel Tank Capacity 16.9 oz.
  • Includes Powerhead, Pipes, Bag, Operators Manual, 2 Stroke Oil
  • Compliance EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.7 out of 5 by 176reviewers.
Rated 4 out of 5 by great product Works great on both blower and vac. I use it for home use. July 20, 2016
Rated 5 out of 5 by Awesome blower / vac I had an older Echo blower/shredder/vac that was stolen. I had that one for about 16 years. My family bought me this new one and gave it to me for Father's Day. It is even better than the last one. Seems lighter and quieter, starts very easily. It is the perfect tool to keep my large yard cleaned up with minimal manual labor. I would highly recommend this piece of equipment! July 16, 2016
Rated 5 out of 5 by Life Saver This Shredder/Vac has been a life saver. I have not used any other shredder vac but I can tell you that this is a good buy. I have vacuumed up hedge trimmings and pine needles so far. It has saved me so much time not having to rake. The blower function works perfectly as well. Probably could have used a little more blower power but I can't complain. This works awesome at cleaning my concrete driveway after mowing. Clears grass clippings and even dried mud. Great product, runs great! June 28, 2016
Rated 4 out of 5 by Bear moons opinion Excellent product with a great warranty, well designed, easy start June 8, 2016
Rated 5 out of 5 by Excellent Purchase Runs great, easy to use, would definitely buy again June 4, 2016
Rated 4 out of 5 by So far so good I purchased the ECHO blower/vac after going thru 3 Toro electric blower/vacs in 9 years. I was first attracted to this device because of the 5 year warranty. After years of only using an electric blower/vac, I was somewhat disappointed when I first used it; however, now that I am comfortable with how to change between the blower and vac operation, I very much like this machine. More powerful than the Toro and so nice to be free of my 100 foot extension cord. I can now clean up areas around my house in literally a third of the time it took me with my electric blower/vac.Pros: powerful, not too heavy, and easy to startCons: A little awkward changing between the blower and vac attachments andneeds a better type of support system when using it as a vacuum deviceI will give this a 5 star rating in 5 years if this device is still working well. Hopefully,it will out last my 3 year average life span on my electric Toros.I very much recommend the ECHO-ES-250 May 26, 2016
Rated 4 out of 5 by ES-250 Review This unit is a nice weight, well balanced and so far easy starting. I do wish it had a little more power. It's May so I've yet to try out the vacuum feature for fall leave cleanup. May 26, 2016
Rated 5 out of 5 by Great Power I replaced a 14 year old Echo Blower, which I got great service. That sold me on this one May 25, 2016
  • 2016-07-22 T00:43:57.518-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_176, tr_176
  • loc_en_US, sid_44X141, prod, sort_default
2 3 4 5... 7next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.