Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ECHO

Backpack Blower, Gas, 756 CFM, 234 MPH

  • Item# 44X139
  • Mfr. Model# PB-770T
  • Catalog Page# 1252
  • UNSPSC# 27112701
Backpack Blower,Gas,756 CFM,234 MPH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $649.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient backpack blower features 2-stroke engines with tube-mounted throttle and cruise control for greater operator convenience. Padded backrest and shoulder straps help reduce fatigue. Allow swide-angle tube rotation for optimum mobility.

View More

Technical Specs

  • Item Backpack Blower
  • Fuel Type Gas
  • Max. Air Flow 756 cfm
  • Max. Air Speed 234 mph
  • dBA 73
  • Engine Displacement 63.3cc
  • Engine 2 Stroke
  • Speed Control Variable
  • Fuel Tank Capacity 68.3 oz.
  • Includes Powerhead, Pipes, Handle, Operators Manual, 2 Stroke Oil
  • Compliance EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 82reviewers.
Rated 5 out of 5 by reliable and powerfull Waited for a few months b4 writing this. This starts every time and is very powerfull.I have a dry river bed boarded with lava rocks the first time I used this I blow a lot lava rocks into the river bed need to learn to control the power. All the controls are easy to get to including the primer bulb not so with other brands. I am very happy with this purchase. July 19, 2016
Rated 5 out of 5 by Powerful blower Used it for a month with no problems plenty of power & easy to start July 17, 2016
Rated 5 out of 5 by Great performer. I recently purchased this product and have used it several times. The performance is exceptional and it is easy to use. It is light enough to carry comfortably anf the throttle control on the wand works great. Very good product. July 8, 2016
Rated 5 out of 5 by Extremely durable I bought this leaf blower used on ebay for $200. When I got it out of the box it looked like it had been used for years, and was completely trashed. I doubted it would even start. But sure enough it did and it has been working flawlessly starting on the first or second pull for a whole season now. It may not be the absolute strongest leafblower out there, but it can move small tree limbs across the yard and It is more than powerful enough for my needs. It has been a vital tool for starting my own lawncare company July 7, 2016
Rated 5 out of 5 by Great Blower I recently purchased this blower to replace an old Homelite blower. I'm surprised at how much power this thing has. It's unreal. It takes me half the time to do cleanup work compared to my old blowers. I like the backpack design as well. The padding is nice. It feels like I'm wearing nothing at all. It also takes away from all the stress on my wrist. A problem I've had with other handheld blowers I've used in the past. This is great especially if you have arthritis like me. All in all I'm happy with my purchase so far. I will do another review in a year and let you know how it is still functioning. July 7, 2016
Rated 5 out of 5 by This Dawg Blows! I bought this a few weeks ago from my neighborhood Echo Dealer, Chad. He steered me the right way! This blower moved the gravel that accumulated this winter from the snowplow. I love how it cleans out my freshly edged driveway crack. If I cut my lawn when it's wet and it clumps, no problem. My Echo blow the clumps out and makes my lawn look great! It's super on pine needles too. July 5, 2016
Rated 5 out of 5 by Starts easy I bought this about three months ago and am pleased with the echo. I have both Stihl and echo and I always find the echo to be a bit more refined and slightly easier to start. July 4, 2016
Rated 5 out of 5 by 770ht The best blower I ever brought runs great I love it June 29, 2016
  • 2016-07-23 T02:17:50.515-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_82, tr_82
  • loc_en_US, sid_44X139, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.