Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ECHO

Backpack Blower, Gas, 651 CFM, 233 MPH

  • Item# 44X137
  • Mfr. Model# PB-755ST
  • Catalog Page# 1252
  • UNSPSC# 27112701
Backpack Blower,Gas,651 CFM,233 MPH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $574.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 31.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Backpack Blower
  • Fuel Type Gas
  • Max. Air Flow 651 cfm
  • Max. Air Speed 233 mph
  • dBA 74
  • Engine Displacement 63.3cc
  • Engine 2 Stroke
  • Speed Control Variable
  • Fuel Tank Capacity 68.3 oz.
  • Includes Powerhead, Pipes, Handle, Operators Manual, 2 Stroke Oil
  • Compliance EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 68reviewers.
Rated 5 out of 5 by Excellent Backpack Blower! Worth every penny! I have owned a few backpack blowers in the past, but I can honestly say that this one is the best that I have every owned. The power and torque are huge. Wet leaves and pine needles don't stand a chance against this beast! I am very pleased with this unit and will look to purchase another one in the near future. August 9, 2016
Rated 5 out of 5 by Awesome blower Great blower, a little bigger than I really needed. I should have gone a size or two smaller for weight. Lots of power and runs incredibly well. July 19, 2016
Rated 5 out of 5 by PB-755ST blower I've had this blower for several months now and it still starts on the second pull everytime as long as I follow basic startup procedures. Best bang for the buck and best warranty around. Used echo previously when working with a law maintenance company and tried some others but went back to echo. Never going back. June 27, 2016
Rated 5 out of 5 by Echo Power Blower! I Purchased my Echo Blower 2 months ago from Home Depot Love It!!!! Cranks on 1st or 2nd pull every time!! It is Strong and Powerful gets the job done Quick!!!! April 13, 2016
Rated 5 out of 5 by improved design This is my third echo backpack blower in the past 10 years. My first one is a pb500 and still works great.( throtle control seperate arm ) My second was a ph 500 and the throttle cable began to stick after only one year. Did not have time to fix it due to theft. The 755 has more air movement and does not seem to be as loud to the user(i still wear ear plugs). the controls work fine, the thumb feature is nice, and as aways its an echo. Good gas, good filters, keep a good plug in her, keep out of the weather and it will last for years ! It makes keeping the driveway clean EASY !!!! April 6, 2016
Rated 5 out of 5 by great value I am happy with it so far let how it douse in the long run April 4, 2016
Rated 5 out of 5 by Beats the corded blower! After using a corded blower on my 1 acre lot with 10 x 60ft oaks and walnuts, my forearms quit. While I thought the electric blower had enough speed to dislodge stuff as needed, turned out that I needed more airflow. With this backpack beast it takes me about 15 minutes to clean my 1500sqft wood deck under oak tree, concrete deck around 20x40 pool and 3000sqft driveway - the corded blower needed about 45minutes to get it done. I am excited for the fall to see how it deals with 10-inch oak leaf banks. I was afraid about the weight, but turned out it is well balanced and I am less fatigued than after using the electric one. Hearing protection is a must! March 29, 2016
Rated 5 out of 5 by Another Echo Great Product I expect this blower to last as long as my last Echo blower. March 19, 2016
  • 2016-08-25 T02:50:35.033-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_68, tr_68
  • loc_en_US, sid_44X137, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.