Skip Content

C3
ECHO

63.3cc Gas Backpack Blower, 535 cfm Max. Air Flow, 215 mph Max. Air Speed

  • Item # 52DD74
  • My Part #
  • Mfr. Model # PB-760LNH
  • Catalog Page # N/A
  • UNSPSC # 27112701
Backpack Blower,Gas,535 cfm Max Air Flow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $564.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 32.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Backpack Blower
  • Fuel Type Gas
  • Max. Air Flow 535 cfm
  • Max. Air Speed 215 mph
  • dBA 65
  • Weight 27 lb.
  • Engine Displacement 63.3cc
  • Engine 2 Stroke
  • Speed Control Variable
  • Fuel Tank Capacity 68.3 oz.
  • Number of Wheels 0
  • Includes Powerhead, (2) Pipes, Handle, (2) Stroke Oil
  • Blowers and Vacuums Item Backpack
  • Blowers and Vacuums Power Type Gas
  • CARB Compliant Yes
  • Vacuum Function No
  • Blowers and Vacuums Air Speed Range 201 to 225 mph
  • Blowers and Vacuums Air Flow Range 501 to 600 cfm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.