Navigation Menu New

Access My Account, Order History, Lists and more here.

406C81 EW2461-NA UNSPSC # 25172901

Tap image to zoom.

Roll over image to zoom.

Work Light, 600 lm, Square, LED, 8-3/4" H

  • Item # 406C81
  • Mfr. Model # EW2461-NA
  • UNSPSC # 25172901
  • Catalog Page # 967 967
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Work Light
  • Lumens - Vehicle Lighting 600 lm
  • Lens Shape - Vehicle Lighting Square
  • Lighting Technology - Vehicle Lighting LED
  • Height - Vehicle Lighting 8 3/4 in
  • Width - Vehicle Lighting 4 7/8 in
  • Length - Vehicle Lighting 4 1/4 in
  • Mounting - Vehicle Lighting Magnetic
  • Wiring Connection - Vehicle Lighting USB Charger
  • Lens Color Clear
  • Application Utility/Construction/Mining/Towing/Agriculture/Material Handling
  • Lens Design Square
  • Light Output 600 lm
  • Voltage 12 to 24V DC
  • Current Drawn 3.2 A
  • Base Material Aluminum
  • Housing Material Aluminum
  • Housing Color Black
  • Lens Material Acrylic
  • Features 3 to 4 hr Run Time, Li-Ion Rechargeable Battery
  • Includes USB Charger
  • Green Environmental Attribute Product is Rechargeable

Compliance and Restrictions

  • Hazardous Material - General
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Documentation

Back to Top