Navigation Menu New

Access My Account, Order History, Lists and more here.

405Z15 ED3703A UNSPSC # 39111706

Tap image to zoom.

Roll over image to zoom.

Warning Light, 5" L, 1-1/2" W

  • Item # 405Z15
  • Mfr. Model # ED3703A
  • UNSPSC # 39111706
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Warning Light
  • Length - Vehicle Lighting 5 in
  • Width - Vehicle Lighting 1 1/2 in
  • Height - Vehicle Lighting 1 1/2 in
  • Lens Color - Vehicle Lighting Amber
  • Number of Flash Patterns - Vehicle Lighting 21
  • Lighting Technology - Vehicle Lighting LED
  • Mounting - Vehicle Lighting Permanent
  • Standards R10, SAE J595 Class I
  • Wiring Connection - Vehicle Lighting Pigtail
  • Voltage - Vehicle Lighting 12 to 24V DC
  • Flashes per Minute Variable
  • Power Source 12/24V DC
  • Current Drawn 0.5 A
  • Base Material Aluminum
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Lens Design Rectangular
  • Rating SAE Class 1
  • Features Slim Mounting
  • Includes Black Bezel

Documentation

Back to Top