Skip Content

DV
ECCO

Strobe,Amber,Mag/Suction,Halogen Bayonet

  • Item # 3TDA4
  • My Part #
  • Mfr. Model # 5715A-VM
  • Catalog Page # N/A
  • Catalog Group # F0073
  • UNSPSC # 39111706
Strobe,Amber,Mag/Suction,Halogen Bayonet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Strobe Light
  • Standards SAE J845 Class I, California Title 13
  • Features Self Lubricating Motor and Gear Drive
  • Flashes per Minute 100
  • Base Material ABS Plastic
  • Housing Material ABS Plastic
  • Lens Material Polycarbonate
  • Lens Design Round, Twist-Off
  • Light Output Not Rated
  • Voltage 12VDC
  • Current Drawn 4.3A
  • Watts 50
  • Includes 17 ft. Cord w/Lighter Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products