Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ECCO

Rotating Beacon,Amber,Rotating

  • Item # 49KD39
  • My Part #
  • Mfr. Model # 5813A
  • Catalog Page # 970
  • UNSPSC # 39111706
Rotating Beacon,Amber,Rotating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help keep your workers aware of and safe from on-the-job hazards. Designed and constructed for long life and reliable service, the ECCO® Rotating Beacon features free-form optical reflectors that are designed to maximize light output and beam spread for optimal visibility and hazard awareness. Magnetic mount and cigarette lighter plug allow you to move the beacon just about anywhere it's needed.

View More

Technical Specs

  • Item Rotating Beacon
  • Item - Vehicle Lighting Grouping Rotating Beacon
  • Lens Color - Vehicle Lighting Amber
  • Light Type - Vehicle Lighting Rotating
  • Mounting - Vehicle Lighting Magnetic
  • Wiring Connection - Vehicle Lighting Lighter Plug
  • Standards SAE Class 1, R10, R65
  • Lighting Technology - Vehicle Lighting Halogen
  • Power Source - Vehicle Lighting 12VDC
  • Length - Vehicle Lighting 6-19/32"
  • Width - Vehicle Lighting 6-19/32"
  • Height - Vehicle Lighting 7-3/4"
  • Diameter - Vehicle Lighting 6"
  • Features Belt Driven Rotator
  • Flashes per Minute 195
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Round, Twist-Off
  • Light Output Not Rated
  • Voltage 12VDC
  • Current Drawn 4.9A
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.