Skip Content

ST
ECCO

Rear View Camera Kit,800 x 480 Pixels

  • Item # 49KD99
  • My Part #
  • Mfr. Model # K7000B
  • Catalog Page # N/A
  • UNSPSC # 25172105
Rear View Camera Kit,800 x 480 Pixels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $238.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rear View Camera Kit
  • Camera Type CMOS
  • Viewing Angle 120 deg.
  • Camera Resolution 800 x 480 PĂ­xeles
  • IP Rating 69
  • Illumination 18 Automatic Infra-red Night Vision Illuminators
  • Power Required 12 to 24VDC
  • For Use With Industrial Vehicles
  • Includes M7000B Monitor, C2013B Camera and ECTC20-4 20m Cable
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.