Skip Content
DG
ECCO

LED Warning Light,12/24VDC,Amber

  • Item # 39M892
  • My Part #
  • Mfr. Model # 9014A
  • Catalog Page # N/A
  • UNSPSC # 0
LED Warning Light,12/24VDC,Amber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item LED Warning Light
  • Color Amber
  • Light Output 200 Lumens
  • Flashes per Minute Variable
  • Mounting Surface, 1" Hole
  • Voltage 12/24VDC
  • Current Drawn 0.6 to 1.25A
  • Diameter 1"
  • Height 0.87"
  • Length 1.5"
  • Lens Material Polycarbonate
  • Housing Material Nickel Plated
  • Includes Gasket, Mounting Screws
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms