Navigation Menu New

Access My Account, Order History, Lists and more here.

55JH29 ET0010 UNSPSC # 0

LED Road Flare Kit, Clear, Operating Life 12 hr, 1.4 Wattage, Number of LEDs 32, 5 in Length

  • Item # 55JH29
  • Mfr. Model # ET0010
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

LED Road Flare Kit, Clear, Operating Life 12 hr, 1.4 Wattage, Number of LEDs 32, 5 in Length

  • Item # 55JH29
  • Mfr. Model # ET0010
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item LED Road Flare Kit
  • Operating Life 12 hr
  • LED Color Clear
  • Water Resistant/Waterproof Waterproof
  • Operating Temp. -22 Degrees to 122 Degrees F
  • Flare Stand Included No Stand
  • Wattage 1.4
  • Shell Color Orange
  • Number of LEDs 32
  • Flashes per Minute Variable
  • Power Source Lithium Ion Rechargeable Battery
  • Diameter 5 in
  • Length 5 in
  • Height 5 in
  • Lens Material Polycarbonate
  • Shell Material Polycarbonate
  • Includes (4) Pucks, Wall and Car Charger, Case
  • Special Features Rechargeable
  • Standards UN Certified, DOT FMCSA, IP67, RoHS

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top