Navigation Menu New

Access My Account, Order History, Lists and more here.

49KD93 EW2411 UNSPSC # 25172901

Tap image to zoom.

Roll over image to zoom.

Flood Light, 1000 lm, Rectangular, LED, 3" H

  • Item # 49KD93
  • Mfr. Model # EW2411
  • UNSPSC # 25172901
  • Catalog Page # 967 967
Country of Origin China. Country of Origin is subject to change.

The Ecco® LED Rectangular Work Lamp features 6 highly efficient LEDs, mounted in an aluminum heat sink housing, for even greater operational efficiency. With a shatter-resistant polycarbonate lens that stands up to rugged work environments. Flood pattern.

Technical Specs

  • Item Flood Light
  • Lumens - Vehicle Lighting 1,000 lm
  • Lens Shape - Vehicle Lighting Rectangular
  • Lighting Technology - Vehicle Lighting LED
  • Height - Vehicle Lighting 3 in
  • Width - Vehicle Lighting 2 3/8 in
  • Length - Vehicle Lighting 4 3/8 in
  • Wiring Connection - Vehicle Lighting Pigtail
  • Lens Color Clear
  • Application Work Light
  • Lens Design Rectangular
  • Light Output 1000 lm
  • Voltage 12 to 24V DC
  • Current Drawn 1.3 A
  • Base Material Stainless Steel
  • Housing Material Aluminum
  • Housing Color Black
  • Lens Material Polycarbonate
  • Features CE, IP67, R10
  • Includes Mounting Hardware

The Ecco® LED Rectangular Work Lamp features 6 highly efficient LEDs, mounted in an aluminum heat sink housing, for even greater operational efficiency. With a shatter-resistant polycarbonate lens that stands up to rugged work environments. Flood pattern.

Documentation

Back to Top