Navigation Menu New

Access My Account, Order History, Lists and more here.

406C04 E92006 UNSPSC # 25172901

Tap image to zoom.

Roll over image to zoom.

Flood Light, 1200 lm, Square, LED, 3-1/2" H

  • Item # 406C04
  • Mfr. Model # E92006
  • UNSPSC # 25172901
  • Catalog Page # 967 967
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Flood Light
  • Lumens - Vehicle Lighting 1,200 lm
  • Lens Shape - Vehicle Lighting Square
  • Lighting Technology - Vehicle Lighting LED
  • Height - Vehicle Lighting 3 1/2 in
  • Width - Vehicle Lighting 4 3/8 in
  • Length - Vehicle Lighting 4 3/8 in
  • Mounting - Vehicle Lighting Pedestal
  • Wiring Connection - Vehicle Lighting Pigtail
  • Lens Color Clear
  • Application Utility/Construction/Mining/Towing/Agriculture/Material Handling
  • Lens Design Square
  • Light Output 1450 lm
  • Voltage 12 to 24V DC
  • Current Drawn 1.3 A
  • Base Material Aluminum
  • Housing Material Aluminum
  • Housing Color Black
  • Lens Material Polycarbonate
  • Features (9) 3-Watt LEDs
  • Includes Mounting Bracket

Documentation

Back to Top