Navigation Menu New

Access My Account, Order History, Lists and more here.

406C02 E92004 UNSPSC # 25172901

Tap image to zoom.

Roll over image to zoom.

Flood Light, 700 lm, Round, LED, 4" H

  • Item # 406C02
  • Mfr. Model # E92004
  • UNSPSC # 25172901
  • Catalog Page # 968 968
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Flood Light
  • Lumens - Vehicle Lighting 700 lm
  • Lens Shape - Vehicle Lighting Round
  • Lighting Technology - Vehicle Lighting LED
  • Height - Vehicle Lighting 4 in
  • Width - Vehicle Lighting 6 in
  • Length - Vehicle Lighting 6 in
  • Mounting - Vehicle Lighting Pedestal
  • Wiring Connection - Vehicle Lighting Pigtail
  • Lens Color Clear
  • Application Utility/Construction/Mining/Towing/Agriculture/Material Handling
  • Lens Design Round
  • Light Output 700 lm
  • Voltage 12 to 24V DC
  • Current Drawn 0.6 A
  • Base Material Aluminum
  • Housing Material Aluminum
  • Housing Color Black
  • Lens Material Polycarbonate
  • Features (6) 3-Watt LEDs
  • Includes Mounting Bracket

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Back to Top