Skip Content
ST
ECCO

Blue Forklift Spot Light, LED, 2-1/2"Depth

  • Item # 49KD84
  • Mfr. Model # EW2000B
  • Catalog Page # N/A
  • UNSPSC # 25172901
Blue Forklift Spot Light,LED,2-1/2"Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $108.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.66 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Ecco® Blue Forklift Spot Light is designed specifically for material handling applications, to provide a visual warning to pedestrians when mobile equipment is near. It projects a blue, 300-lumen spot beam on the floor or ground in front of or behind a vehicle. It is intended as a supplement to a 360° warning light, and is especially useful near blind corners such as warehouse racking. The light can help alert pedestrians that equipment is approaching, even when their attention is focused elsewhere. Impact- and vibration-resistant design features an aluminum heat-sink housing and IP67 dust and water ingress protection rating.

View More

Technical Specs

  • Item Blue Forklift Spot Light
  • Lens Design Oval
  • Lamp Type LED
  • Light Output 300 Lumens
  • Voltage 12 to 60VDC
  • Current Drawn 0.9A
  • Mounting Bolt
  • Base Material Stainless Steel
  • Housing Material Aluminum
  • Housing Color Black
  • Lens Material Polycarbonate
  • Lens Color Clear
  • Depth 2-1/2"
  • Height 3-39/64"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.