DV
ECCO

Bezel, Chrome

  • Item # 3WUX2
  • My Part #
  • Mfr. Model # A3931BZC-WWG
  • Catalog Page # N/A
  • UNSPSC # 39111706
Bezel, Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Bezel
  • For Use With Mfr. No. NVL141
  • Color Silver
  • Material Plastic
  • Length 4-1/8"
  • Height 1/4"
  • Width 2-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms