Navigation Menu New

Access My Account, Order History, Lists and more here.

49KD48 7945A UNSPSC # 39111706

Tap image to zoom.

Roll over image to zoom.

Beacon Light, Amber, Flashing

  • Item # 49KD48
  • Mfr. Model # 7945A
  • UNSPSC # 39111706
  • Catalog Page # 973 973
Country of Origin Varies. Country of Origin is subject to change.

The ECCO® 7945 Series Flashing Beacon combines the cost-effective energy savings and low maintenance of LED technology with a traditional, strobe style housing. Suitable for a wide range of applications that require an SAE Class II light. The 11 user-selectable flash patterns let you produce an attention-grabbing signal to alert passers by to potential hazards.

Technical Specs

  • Item Beacon Light
  • Item - Vehicle Lighting Grouping Beacon Light
  • Lens Color - Vehicle Lighting Amber
  • Light Type - Vehicle Lighting Flashing
  • Number of Flash Patterns - Vehicle Lighting 11
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Pigtail
  • Standards SAE J845 Class II, CE, R10
  • Lighting Technology - Vehicle Lighting LED
  • Power Source - Vehicle Lighting 12 to 48V DC
  • Length - Vehicle Lighting 9 in
  • Width - Vehicle Lighting 9 in
  • Height - Vehicle Lighting 8 in
  • Diameter - Vehicle Lighting 6 1/2 in
  • Features 11 Flash Patterns
  • Flashes per Minute 12
  • Base Material Polypropylene
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Round, Twist-Off
  • Light Output Not Rated
  • Voltage 12/24V DC
  • Current Drawn 1.3 A
  • Includes Mounting Hardware

The ECCO® 7945 Series Flashing Beacon combines the cost-effective energy savings and low maintenance of LED technology with a traditional, strobe style housing. Suitable for a wide range of applications that require an SAE Class II light. The 11 user-selectable flash patterns let you produce an attention-grabbing signal to alert passers by to potential hazards.

Documentation

Back to Top