C3
ECCO

Beacon Light,Amber,Flashing

  • Item # 49KD43
  • My Part #
  • Mfr. Model # 6267A
  • Catalog Page # 971
  • UNSPSC # 39111706
Beacon Light,Amber,Flashing close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for industrial use, this permanent-mount ECCO® LED Beacon is a particularly good choice for use on electric vehicles. Its highly-efficient maintenance-free LEDs provide long, trouble-free service life and have a low amp draw that makes it an excellent cost-effective replacement for rotating or strobe tube beacons.

View More

Technical Specs

  • Item Beacon Light
  • Item - Vehicle Lighting Grouping Beacon Light
  • Lens Color - Vehicle Lighting Amber
  • Light Type - Vehicle Lighting Flashing
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Pigtail
  • Standards SAE Class III, CE, R10, UL IP67
  • Lighting Technology - Vehicle Lighting LED
  • Power Source - Vehicle Lighting 12 to 80VDC
  • Length - Vehicle Lighting 3"
  • Width - Vehicle Lighting 3"
  • Height - Vehicle Lighting 4-7/8"
  • Diameter - Vehicle Lighting 2-3/4"
  • Features Material Handling Equipment
  • Flashes per Minute 70
  • Base Material Plastic
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Round, Twist-Off
  • Light Output Not Rated
  • Voltage 12/80VDC
  • Current Drawn 0.47A
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.