Navigation Menu New

Access My Account, Order History, Lists and more here.

49KD42 6262A UNSPSC # 39111706

Tap image to zoom.

Roll over image to zoom.

Beacon Light, Amber, Flashing

  • Item # 49KD42
  • Mfr. Model # 6262A
  • UNSPSC # 39111706
  • Catalog Page # 973 973
Country of Origin China. Country of Origin is subject to change.

Designed for industrial use, this ECCO® LED Beacon is a particularly good choice for use on electric vehicles. Its highly-efficient maintenance-free LEDs provide long, trouble-free service life and have a low amp draw that makes it an excellent cost-effective replacement for rotating or strobe tube beacons.

Technical Specs

  • Item Beacon Light
  • Item - Vehicle Lighting Grouping Beacon Light
  • Lens Color - Vehicle Lighting Amber
  • Light Type - Vehicle Lighting Flashing
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Pigtail
  • Standards SAE Class III, CE, R10, UL IP67
  • Lighting Technology - Vehicle Lighting LED
  • Power Source - Vehicle Lighting 12 to 80V DC
  • Length - Vehicle Lighting 4 in
  • Width - Vehicle Lighting 3 in
  • Height - Vehicle Lighting 4 7/8 in
  • Diameter - Vehicle Lighting 2 3/4 in
  • Features Material Handling Equipment
  • Flashes per Minute 70
  • Base Material Plastic
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Round, Twist-Off
  • Light Output Not Rated
  • Voltage 12/80V DC
  • Current Drawn 0.47 A
  • Includes Mounting Hardware

Designed for industrial use, this ECCO® LED Beacon is a particularly good choice for use on electric vehicles. Its highly-efficient maintenance-free LEDs provide long, trouble-free service life and have a low amp draw that makes it an excellent cost-effective replacement for rotating or strobe tube beacons.

Documentation

Back to Top