Navigation Menu New

Access My Account, Order History, Lists and more here.

49KD24 510 UNSPSC # 25172105

Tap image to zoom.

Roll over image to zoom.

Back Up Alarm, 97 dB, 12V DC Voltage, 0.2A Current Drawn

  • Item # 49KD24
  • Mfr. Model # 510
  • UNSPSC # 25172105
  • Catalog Page # 966 966
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Back Up Alarm
  • Sound Level 97 dB
  • Color Black
  • Height 2 51/64 in
  • Length 4 in
  • Width 1 39/64 in
  • Housing Material Glass/Nylon
  • Mounting Universal
  • Rating Type C
  • Standards SAE Type C, CE, R10, UL, AMECA, IP65
  • Voltage 12V DC
  • Current Drawn 0.2A
  • Includes Tri-Lingual Installation Instructions

Documentation

Back to Top