C3
EBM-PAPST

Square Axial Fan, 3-5/8" Width, 3-5/8" Height, 24VDC Voltage

  • Item # 32MY82
  • My Part #
  • Mfr. Model # 3414NHU
  • Catalog Page # N/A
  • UNSPSC # 40101604
Square Axial Fan, 3-5/8" Width, 3-5/8" Height, 24VDC Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use in applications with demanding environmental requirements, this axial fan features plastic blade and housing construction. It also requires hard wiring connections.

View More

Technical Specs

  • Item Axial Fan
  • Fan Shape Square
  • Mounting Eye O.C. - Fans 3-1/4"
  • Fan Height 3-5/8"
  • Fan Width 3-5/8"
  • Fan Depth 63/64"
  • CFM @ 0.000-In. SP 55.3
  • Fan Voltage 24VDC
  • Fan Watts 2.3
  • Electrical Connection - Fans 12.2" Leads
  • Fan dBA 36
  • Fan Item Axial Fan
  • Bearings Ball
  • Phase 1
  • Fan RPM 3000
  • Depth 63/64"
  • Mounting Flange
  • Mounting Position Vertical or Horizontal
  • Motor Type DC
  • Motor Insulation Class E
  • Thermal Protection Impedance
  • Max. Ambient Temp. 158 Degrees F
  • Blade Material PA Plastic
  • Housing Material PBT Plastic
  • Requires Hard Wiring
  • Standards CE, CSA, UL, VDE, IP68
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.