Skip Content

TP
EBM-PAPST

Round Flatpack Axial Fan, 5" Width, 5" Height, 1" Fan Dia., 24VDC Voltage

  • Item # 5AGE9
  • My Part #
  • Mfr. Model # RLF100-11/14
  • Catalog Page # N/A
  • UNSPSC # 40101604
Flatpack Axial Fan,24VDC,5In H,5In W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $102.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The EBM-PAPST flat pack axial fan is a mini AC/DC flat pack blower. Slender design turns airflow 90°. Can be mounted in any orientation. Fiberglass-reinforced impellers and scroll housings. Thermal overload protected. High-efficiency DC motor is reverse polarity protected.

View More

Technical Specs

  • Item Flatpack Axial Fan
  • Fan Shape Round
  • Mounting Eye O.C. - Fans 4-1/4" x 3-3/4"
  • Fan Depth 1"
  • CFM @ 0.000-In. SP 37.7
  • Fan Voltage 24VDC
  • Fan Watts 8.0
  • Electrical Connection - Fans 12.2" Leads
  • Fan dBA 64
  • Fan Item Flatpack Axial Fan
  • Bearings Ball
  • Fan Dia. 1"
  • Amps 0.33
  • Fan RPM 5100
  • Depth 1"
  • Mounting Position Vertical or Horizontal
  • Motor Type Brushless DC
  • Motor Insulation Class E
  • Thermal Protection Electronic
  • Max. Ambient Temp. 167⁰F
  • Blade Material Fiberglass Reinforced Plastic
  • Housing Material Fiberglass Reinforced Plastic with Galvanized Steel Base
  • Housing Finish Black Painted
  • Standards VDE, CSA, UL, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.