Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
EBM-PAPST

Rectangular Permanent Split Capacitor Centrifugal Blower, Flange: No, Wheel Dia: 7-1/16", 230VAC

  • Item # 31TR20
  • My Part #
  • Mfr. Model # EE1G-230-180-04
  • Catalog Page # N/A
  • UNSPSC # 40101601
Rectangular Permanent Split Capacitor Centrifugal Blower, Flange: No, Wheel Dia: 7-1/16", 230VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $369.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.6 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quiet and efficient EBM-PAPST PSC blower operates with direct drive and a permanent split capacitor (PSC) motor. Model features scroll shape that is optimized for ideal airflow and noise, steel housing construction, and a galvanized finish to resist corrosion. Includes mounting bracket to ease installation. Unit requires a 4 μF capacitor, not included. Suitable for use in space ventilation, machine cooling, and in air conditioning applications.

View More

Technical Specs

  • Item PSC Blower
  • Blower Outlet Shape Rectangular
  • With Flange No
  • Blower Wheel Diameter 7-1/16"
  • Blower Wheel Width 2-15/16"
  • Blower Item Centrifugal Blower
  • Blower Voltage 230VAC
  • Blower Motor Type Permanent Split Capacitor
  • Blower Thermal Protection Auto
  • Blower Conduit Box No
  • CFM @ 0.000-In. SP 445
  • CFM @ 0.100-In. SP 435
  • CFM @ 0.150-In. SP 425
  • CFM @ 0.200-In. SP 420
  • CFM @ 0.300-In. SP 410
  • CFM @ 0.400-In. SP 395
  • CFM @ 0.500-In. SP 380
  • CFM @ 0.600-In. SP 375
  • CFM @ 0.700-In. SP 350
  • CFM @ 0.800-In. SP 325
  • CFM @ 0.900-In. SP 300
  • CFM @ 1.000-In. SP 155
  • Hz 50/60
  • Phase 1
  • Full Load Amps 0.71/0.87
  • RPM 1500
  • Bearing Type Ball
  • Motor Enclosure Open
  • Motor Insulation Class B
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Housing Finish Galvanized
  • Housing Material Steel
  • Agency Compliance E93656 UL, CSA, CE
  • Includes Mounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.