Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
EBM-PAPST

Square Flatpack Axial Fan, 5-1/3" Width, 5-1/3" Height, 115VAC Voltage

  • Item # 5AGD9
  • Mfr. Model # RG90-18/06
  • Catalog Page # N/A
  • UNSPSC # 40101604
Square Flatpack Axial Fan, 5-1/3" Width, 5-1/3" Height, 115VAC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $95.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.55 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The EBM-PAPST flat pack axial fan is a mini AC/DC flat pack blower. Slender design turns airflow 90°. Can be mounted in any orientation. Fiberglass-reinforced impellers and scroll housings. Thermal overload protected. High-efficiency DC motor is reverse polarity protected.

View More

Technical Specs

  • Item Flatpack Axial Fan
  • Fan Shape Square
  • Mounting Eye O.C. - Fans 4-13/16"
  • Fan Height 5-21/64"
  • Fan Width 5-21/64"
  • Fan Depth 1-1/2"
  • CFM @ 0.000-In. SP 27.7
  • Fan Voltage 115VAC
  • Fan Watts 22
  • Electrical Connection - Fans 13.6" Leads
  • Fan dBA 62
  • Fan Item Flatpack Axial Fan
  • Bearings Ball
  • Hz 60
  • Phase 1
  • Amps 0.24
  • Fan RPM 1900
  • Depth 1-1/2"
  • Mounting Flange
  • Mounting Position Vertical or Horizontal
  • Motor Type Shaded Pole
  • Motor Insulation Class F
  • Thermal Protection Impedance
  • Max. Ambient Temp. 149 F
  • Blade Material Fiberglass Reinforced Plastic
  • Housing Material Fiberglass Reinforced Plastic with Galvanized Steel Base
  • Housing Finish Black Painted
  • Standards UL, VDE, CSA Component Recognized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.