Navigation Menu New

Access My Account, Order History, Lists and more here.

33TD75 700-00-1065 UNSPSC # 23151820

EBM

Digital Differential Pressure Gauge with Transducer: 0 to 4000 Pa, 5 mm Smooth Barb, Bottom

  • Item # 33TD75
  • Mfr. Model # 700-00-1065
  • UNSPSC # 23151820
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

EBM

Digital Differential Pressure Gauge with Transducer: 0 to 4000 Pa, 5 mm Smooth Barb, Bottom

  • Item # 33TD75
  • Mfr. Model # 700-00-1065
  • UNSPSC # 23151820
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Digital Differential Pressure Gauge with Transducer
  • Accuracy +/-1.00%
  • Compatible Process Media Air
  • Display Screen Type LCD
  • Gauge Case Material Polyamide
  • Series 700-00, Series 700-00
  • Case Shape Rectangle
  • Hazardous Location Rating Not Rated
  • IP/NEMA Rating IP54
  • Sensor Material Silicone
  • Panel-Mountable No
  • Process Connection Location Bottom
  • Process Connection Size 5 mm
  • Process Connection Type Smooth Barb
  • Primary Display Range 0 to 4000 Pa
  • Maximum Working Static Pressure 0 to 4000 Pa
  • Display Units cfm, in wg, m3/hr, Pa
  • Application Filtration
  • Adjustable Set Points Yes
  • Ambient Operating Temperature Range -10 Degrees to 50 Degrees C, 14 Degrees to 122 Degrees F
  • Auto-Shutoff No
  • Backlit Screen No
  • Blowout Safety Back No
  • Case Color White
  • Case Depth 2.16 in
  • Case Height 2.76 in
  • Case Width 3.74 in
  • Current Output 0 to 10V DC
  • Display Range 0 to 16 in wg, 0 to 4000 Pa
  • Display Resolution 0.01 in wg
  • For Tubing Size 5 to 6 mm
  • Housing Material Plastic
  • Includes Batteries No
  • Includes Calibration Certificate No
  • Includes Mounting Hardware No
  • Low Battery Indicator No
  • Manufacturer Warranty Length 1 yr
  • Mounting Orientation Upright Only
  • Mounting Type Wall-Mount
  • Non-Sparking No
  • Number of Digits 16
  • Number of Display Lines 2
  • Number of Set Points 2
  • Number of Switches 3
  • Peak Hold No
  • Sensor Type Diaphragm
  • Set Point Selection Dry Contact
  • Standards EN 50081-2, EN 50082-2, RoHS Directive 2011/65/EU Compliant
  • Switch Indicator None
  • Temperature Drift +/- 0.11%, +/- 0.17%, 10 Degrees F (Span), 10 Degrees F (Zero)
Back to Top