Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
EBM-PAPST

Rectangular Electronically Commutated OEM Specialty Blower, Flange: Yes, Wheel Dia: 5-1/2", 115VAC

  • Item# 5AGF8
  • Mfr. Model# G3G140-AV19-02
  • Catalog Page# N/A
  • UNSPSC# 40101601
Rectangular Electronically Commutated OEM Specialty Blower, Flange: Yes, Wheel Dia: 5-1/2", 115VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $619.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.72 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item OEM Blower
  • Blower Outlet Shape Rectangular
  • With Flange Yes
  • Blower Wheel Diameter 5-1/2"
  • Blower Wheel Width 5-1/2"
  • Blower Item OEM Specialty Blower
  • Blower Voltage 115VAC
  • Blower Motor Type Electronically Commutated
  • Blower Thermal Protection Auto
  • Blower Conduit Box No
  • CFM @ 0.000-In. SP 254
  • CFM @ 0.100-In. SP 250
  • CFM @ 0.150-In. SP 247
  • CFM @ 0.200-In. SP 244
  • CFM @ 0.300-In. SP 236
  • CFM @ 0.400-In. SP 224
  • CFM @ 0.500-In. SP 218
  • CFM @ 0.600-In. SP 209
  • CFM @ 0.700-In. SP 200
  • CFM @ 0.800-In. SP 191
  • CFM @ 0.900-In. SP 177
  • CFM @ 1.000-In. SP 162
  • CFM @ 1.200-In. SP 59
  • CFM @ 1.600-In. SP "ERROR:#N/A"
  • CFM @ 2.000-In. SP "ERROR:#N/A"
  • Hz 50/60
  • Phase 1
  • Full Load Amps 1.00
  • RPM 1790
  • Bearing Type Ball
  • Motor Insulation Class B
  • Lead Length 17.7"
  • Max. Ambient Temp. 140 Degrees F
  • Max. Inlet Temp. 140 Degrees F
  • Number of Speeds Variable
  • Inlet Dia. 4-3/4"
  • Outlet Height 4-3/4"
  • Outlet Width 5-1/8"
  • Overall Height 10-3/8"
  • Overall Width 4"
  • Overall Depth 9"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position All Position
  • Housing Finish Metal
  • Housing Material Die Cast Aluminum
  • Agency Compliance UL2111
  • Includes Run Capacitor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.