Skip Content

ST
EBM-PAPST

Square Axial Fan, 8-7/8" Width, 8-7/8" Height, 115VAC Voltage

  • Item # 5AGC8
  • My Part #
  • Mfr. Model # W2E200-HK86-01
  • Catalog Page # 2941
  • UNSPSC # 40101604
Axial Fan,115VAC,8-7/8In H,8-7/8In W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $238.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 5.47 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact, low-profile axial fan is suitable for areas where a high volume of air needs to be displaced against low to medium resistance. It is thermal overload protected.

View More

Technical Specs

  • Item Axial Fan
  • Fan Shape Square
  • Mounting Eye O.C. - Fans 9-7/16"
  • Fan Height 8-7/8"
  • Fan Width 8-7/8"
  • Fan Depth 3-1/8"
  • CFM @ 0.000-In. SP 606
  • Fan Voltage 115VAC
  • Fan Watts 64/80
  • Electrical Connection - Fans Terminals
  • Fan dBA 61
  • Fan Item Axial Fan
  • Bearings Ball
  • Hz 50/60
  • Phase 1
  • Amps 0.58/0.7
  • Fan RPM 2550/2800
  • Depth 3-1/8"
  • Mounting Flange
  • Mounting Position Vertical or Horizontal
  • Motor Type PSC
  • Motor Insulation Class B
  • Thermal Protection Thermally Protected
  • Max. Ambient Temp. 140/149⁰F
  • Blade Material Sheet Steel
  • Housing Material Cast Aluminum
  • Housing Finish Black Painted
  • IP Rating 44
  • Standards UL 507, VDE, CSA C22.2 Nr. 113, CCC, EN 60335-1, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.