Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
EBM-PAPST

Round Axial Fan, 15-5/8" Fan Dia., 24VDC Voltage

  • Item# 5AGC0
  • Mfr. Model# W1G300-CE19-54
  • Catalog Page# 3005
  • UNSPSC# 40101604
Round Axial Fan, 15-5/8" Fan Dia., 24VDC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $940.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.75 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact, low-profile axial fan is suitable for areas where a high volume of air needs to be displaced against low to medium resistance. It is fully speed controllable and reverse polarity protected.

View More

Technical Specs

  • Item Axial Fan
  • Fan Shape Round
  • Mounting Eye O.C. - Fans 14-15/16"
  • Fan Depth 3-1/2"
  • CFM @ 0.000-In. SP 1442
  • Fan Voltage 24VDC
  • Fan Watts 90
  • Electrical Connection - Fans 17.5" Leads
  • Fan dBA 65
  • Fan Item Axial Fan
  • Bearings Ball
  • Fan Dia. 15-5/8"
  • Amps 4.0
  • Fan RPM 2450
  • Depth 3-1/2"
  • Mounting Flange
  • Mounting Position Vertical or Horizontal
  • Motor Type Brushless DC
  • Motor Insulation Class B
  • Max. Ambient Temp. 140 F
  • Blade Material Sheet Steel
  • Housing Material Galvanized Steel
  • Housing Finish Black Powder Coated
  • IP Rating 42
  • Standards UL1004 Motor Construction, CSA, VDE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.