Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EBM-PAPST

Square Axial Fan, 3-1/7" Width, 3-1/7" Height, 1" Fan Dia., 12VDC Voltage

  • Item# 5AFZ5
  • Mfr. Model# 8212JN
  • Catalog Page# 3681
  • UNSPSC# 40101604
Square Axial Fan, 3-1/7" Width, 3-1/7" Height, 1" Fan Dia., 12VDC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $76.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.75 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact, low-profile square DC axial fan is suitable for areas where a high volume of air needs to be displaced against low to medium resistance It is fully speed controllable and reverse polarity protected. Features economical brushless motors for long life, and electronically-commutated drives with electronic protection against reverse polarity. Many DC fans can be operated on voltages up to 50% lower and 25% higher than their nominal voltage (see Voltage). This enables the air performance to be adapted to the cooling requirements.

View More

Technical Specs

  • Item Axial Fan
  • Shape Square
  • Fan Dia. 1"
  • CFM @ 0.000-In. SP 78
  • Voltage 12VDC
  • Amps 0.83
  • Watts 10
  • Electrical Connections 2 Leads AWG 24, TR 64
  • dBA 55
  • Bearings Ball
  • Fan RPM 8400
  • Height 3-1/7"
  • Width 3-1/7"
  • Depth 1-1/2"
  • Mounting Flange
  • Mounting Position Vertical or Horizontal
  • Mounting Eye O.C. 2-13/16"
  • Motor Type Brushless DC
  • Motor Insulation Class E
  • Thermal Protection Electronic
  • Max. Ambient Temp. 158 F
  • Blade Material Fiberglass Reinforced Plastic PA
  • Housing Material Fiberglass Reinforced Plastic
  • Housing Finish Black
  • IP Rating 20
  • Standards UL and CUL Component Recognized, CSA, VDE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.