Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
EBERBACH

Telescope, Cathetometer, 20X at 30cm

  • Item # 49X535
  • My Part #
  • Mfr. Model # E5160
  • Catalog Page # N/A
  • UNSPSC # 41111709
Telescope, Cathetometer, 20X at 30cm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Microscopes

Technical Specs

  • Item Telescope
  • Eyepiece Type Monocular
  • Base Dimensions 9-1/2" x 9-1/2"
  • Manufacturers Warranty Length 2 yr.
  • Features 60cm Cathetometer, Custom Telescope Clamp
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.