DG
EBERBACH

Stainless Steel Agitator, 5/16 Dia.

  • Item # 49X374
  • My Part #
  • Mfr. Model # E7420.24
  • Catalog Page # N/A
  • UNSPSC # 41103816
Stainless Steel Agitator,  5/16 Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Stirring Rod
  • For Use With Stirrers
  • Shaft Dia. 5/16"
  • Shaft Length 24 '
  • Material Stainless Steel
  • Manufacturers Warranty Length 2 Yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.