DG
EBERBACH

Stainless Steel Agitator, 1/4 Dia. 6 in.

  • Item # 49X351
  • My Part #
  • Mfr. Model # E7400.06
  • Catalog Page # N/A
  • UNSPSC # 41103816
Stainless Steel Agitator, 1/4 Dia. 6 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Stirrer Agitator
  • For Use With Eberbach Stirrers
  • Shaft Dia. 1/4"
  • Shaft Length 6"
  • Material Stainless Steel
  • Blade Dia. 2"
  • Manufacturers Warranty Length 2 Yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.