Skip Content

DG
EBERBACH

Heavy-Duty Reciprocal Shaker,115V

  • Item # 49X545
  • My Part #
  • Mfr. Model # E5902.HD
  • Catalog Page # N/A
  • UNSPSC # 41103812
Heavy-Duty Reciprocal Shaker,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lab Shakers

Technical Specs

  • Movement Type - Lab Shakers Reciprocal
  • Load Capacity 250 lb.
  • Hz 60
  • Voltage 115V
  • Overall Depth 22"
  • Overall Height 10.5"
  • Overall Width 43"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.