Skip Content

DG
EBERBACH

Flask Carrier

  • Item # 49X458
  • My Part #
  • Mfr. Model # E6060
  • Catalog Page # N/A
  • UNSPSC # 41121804
Flask Carrier close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flask Carrier
  • For Use With 125mL Erlenmeyer Flasks
  • Number of Compartments 15
  • Material Aluminum
  • Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.