Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
EBERBACH

Reciprocal, Load Capacity: 50 lb., 80 to 240 rpm

  • Item # 49X527
  • My Part #
  • Mfr. Model # E6005
  • Catalog Page # N/A
  • UNSPSC # 41103812
Reciprocal, Load Capacity: 50 lb., 80 to 240 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lab Shakers

Technical Specs

  • Movement Type - Lab Shakers Reciprocal
  • Load Capacity 50 lb.
  • Speed Range 80 to 240 rpm
  • Hz 60
  • Voltage 115V
  • Overall Depth 13.5"
  • Overall Height 10"
  • Overall Width 24.5"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.