Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
EBERBACH

Electro-Analyzer, 115-230V

  • Item # 49X554
  • My Part #
  • Mfr. Model # E1000
  • Catalog Page # N/A
  • UNSPSC # 73161509
Electro-Analyzer, 115-230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electro-Analyzer
  • Rotating Speed 620 rpm
  • Length 16-1/2"
  • Width 15"
  • Height 29-1/2"
  • Includes (2) Mfr. No. E1060 Glass Agitators.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.