DG
EBERBACH

Blending Container Adapter, 1 L

  • Item # 49X442
  • My Part #
  • Mfr. Model # E8051
  • Catalog Page # N/A
  • UNSPSC # 41103816
Blending Container Adapter,  1 L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Adapter
  • For Use With Blenders
  • Material Steel
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.