Skip Content

DG
EBERBACH

Blender Wrench Set

  • Item # 49X423
  • My Part #
  • Mfr. Model # E8770
  • Catalog Page # N/A
  • UNSPSC # 41103816
Blender Wrench Set close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Blender Wrench Set
  • For Use With Waring Blenders
  • Material Steel/Aluminum
  • Includes (5) Wrenches: (A) for Cap nut to Secure The Blades, (B) for Large Nut Which Secures Assembly in Container (2 wrenches supplied - 7/8" and 15/16"), (C) for Holding Drive Shaft When Removing Cap Nuts, (D) Spanner Wrench for Securing Bearing Holder During As
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.