Skip Content

DG
EBERBACH

Blender,1150 to 11,500 rpm,230V

  • Item # 49X553
  • My Part #
  • Mfr. Model # E8016.25
  • Catalog Page # N/A
  • UNSPSC # 41103801
Blender,1150 to 11,500 rpm,230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Homogenizers

Technical Specs

  • HP 1.5
  • Material Steel
  • Overall Height 18"
  • Overall Width 20.4"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms