Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
EBERBACH

Blender,1150 to 11,500 rpm,115V

  • Item # 49X552
  • My Part #
  • Mfr. Model # E8018
  • Catalog Page # N/A
  • UNSPSC # 41103801
Blender,1150 to 11,500 rpm,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Homogenizers

Technical Specs

  • HP 1.5
  • Material Steel
  • Overall Height 18"
  • Overall Width 20.4"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms