Skip Content

DG
EBERBACH

8" x 5" x 3" Heater

  • Item # 49X487
  • My Part #
  • Mfr. Model # E1020
  • Catalog Page # N/A
  • UNSPSC # 73161509
Electro-Analyzer Sample Heater, 115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Heater
  • Height 3"
  • Length 8"
  • Width 5"
  • For Use With Mfr. No. E1000
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.