DG
EBERBACH

12" x 11/16" x 5/16" Agitator

  • Item # 49X385
  • My Part #
  • Mfr. Model # E1060
  • Catalog Page # N/A
  • UNSPSC # 73161509
12" x 11/16" x 5/16" Agitator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Agitator
  • Height 5/16"
  • Length 12"
  • Width 11/16"
  • For Use With Mfr. No. E1000
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.