Skip Content

DG
EAZYPOWER

Hex Security Screwdriver Set, Butyrate, Number of Pieces: 12

  • Item # 5UXV7
  • My Part #
  • Mfr. Model # 79724
  • Catalog Page # N/A
  • UNSPSC # 27111701
Hex Security Screwdriver Set, Butyrate, Number of Pieces: 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Screwdriver Sets

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdriver Sets
  • Item Security Screwdriver Set
  • Screwdriver Tip Style Hex
  • Tip Style Group Torx(R)
  • Tip Size 3/8"
  • Handle Material Butyrate
  • Shank Length 5"
  • Overall Length 9"
  • Includes Tamper Resistant Hex 3/32" x 5", 7/64" x 5", 1/8" x 5", 9/64" x 5", 5/32" x 5", 3/16" x 5", 7/32" x 5", 1/4" x 5", 9/32" x 5", 5/16" x 5", 11/32" x 5", 3/8" x 5"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Handle Design Ergonomic
  • Number of Pieces 12
  • Shank Shape Round
  • Shank Material Steel
  • Finish Polished
  • Standards ANSI, DIN
How can we improve our Technical Specifications?

Compliance and Restrictions


  •