Skip Content

DG
EAZYPOWER

Three-Flat Step Drill Bit, 12 Hole Sizes, 1/16" Step Thickness

  • Item # 32PK64
  • My Part #
  • Mfr. Model # 80957
  • Catalog Page # N/A
  • UNSPSC # 27112801
Step Drill Bit,HSS,12 Sizes,3/16-7/8 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Step Drill Bit
  • Size Range 3/16" to 7/8"
  • Shank Size 3/8"
  • Number of Hole Sizes 12
  • Step Thickness 1/16"
  • Number of Flutes 2
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.