Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
EAZYPOWER

Steel Tamper Resistant Screwdriver with 5" Shank and #1 Crosspoint Tip

  • Item # 5UXX8
  • My Part #
  • Mfr. Model # 79736
  • Catalog Page # N/A
  • UNSPSC # 27111701
Steel Tamper Resistant Screwdriver with 5" Shank and #1 Crosspoint Tip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Screwdrivers

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Tamper Resistant Screwdriver
  • Tip Style Group Crosspoint
  • Screwdriver Tip Style Tamper Resistant Phillips
  • Tip Size #1
  • Handle Material Butyrate
  • Shank Length 5"
  • Overall Length 9"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Fluted
  • Shank Shape Round
  • Shank Material Steel
  • Finish Polished
  • Standards ANSI, DIN
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.