Skip Content

DG
EAZYPOWER

Security Screwdriver Set, Butyrate, Number of Pieces: 4

  • Item # 5UXX1
  • My Part #
  • Mfr. Model # 80225
  • Catalog Page # N/A
  • UNSPSC # 27111701
Security Screwdriver Set,Torx(R),4 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Security Screwdriver Set
  • Tip Style Group Star,Torx(R)
  • Tip Size T7 to T10
  • Handle Material Butyrate
  • Shank Length 5"
  • Overall Length 9"
  • Includes Tamper Resistant Torx(R) TR7 x 5", TR8 x 5", TR9 x 5", TR10 x 5"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design Fluted
  • Number of Pieces 4
  • Shank Shape Round
  • Shank Material Steel
  • Finish Pollished
  • Standards ANSI, DIN
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.