Skip Content

 
EAZYPOWER

Eazypower Scroll Saw Blade

Eazypower Scroll Saw Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Scroll Saw Blade 
  • Length 5" 
Shank Type
Please Select
Teeth per Inch
Please Select
Width
Please Select
Thickness
Please Select

Your Filters:

Clear All
Shop Items By
  • Supplier Diversity 
Select items to compare View Compare
20 Products
Compare /
Item #
Mfr.
Model #
Shank Type
Teeth per Inch
Width
Thickness
Price
Qty
Please use Qty box to add item(s) to cart.
82916
Non-Pinned
10
2/33"
1/50"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Non-Pinned
  • Teeth per Inch 10
  • Length 5"
  • Width 2/33"
  • Thickness 1/50"
82917
Non-Pinned
10
1/15"
1/50"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Non-Pinned
  • Teeth per Inch 10
  • Length 5"
  • Width 1/15"
  • Thickness 1/50"
82919
Non-Pinned
11.5
1/17"
1/50"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Non-Pinned
  • Teeth per Inch 11.5
  • Length 5"
  • Width 1/17"
  • Thickness 1/50"
82918
Non-Pinned
12.5
1/19"
1/50"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Non-Pinned
  • Teeth per Inch 12.5
  • Length 5"
  • Width 1/19"
  • Thickness 1/50"
82920
Non-Pinned
15
1/23"
1/58"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Non-Pinned
  • Teeth per Inch 15
  • Length 5"
  • Width 1/23"
  • Thickness 1/58"
82921
Non-Pinned
18.5
1/30"
1/71"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Non-Pinned
  • Teeth per Inch 18.5
  • Length 5"
  • Width 1/30"
  • Thickness 1/71"
82922
Non-Pinned
28
3/50"
1/50"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Non-Pinned
  • Teeth per Inch 28
  • Length 5"
  • Width 3/50"
  • Thickness 1/50"
82923
Non-Pinned
36
1/22"
1/62"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Non-Pinned
  • Teeth per Inch 36
  • Length 5"
  • Width 1/22"
  • Thickness 1/62"
82924
Non-Pinned
41
1/26"
1/62"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Non-Pinned
  • Teeth per Inch 41
  • Length 5"
  • Width 1/26"
  • Thickness 1/62"
82915
Non-Pinned
9.5
1/15"
1/50"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Non-Pinned
  • Teeth per Inch 9.5
  • Length 5"
  • Width 1/15"
  • Thickness 1/50"
82928
Pinned
10
1/55"
1/62"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Pinned
  • Teeth per Inch 10
  • Length 5"
  • Width 1/55"
  • Thickness 1/62"
82930
Pinned
12.5
1/55"
1/62"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Pinned
  • Teeth per Inch 12.5
  • Length 5"
  • Width 1/55"
  • Thickness 1/62"
82931
Pinned
13
1/55"
1/62"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Pinned
  • Teeth per Inch 13
  • Length 5"
  • Width 1/55"
  • Thickness 1/62"
82929
Pinned
15
1/90"
1/62"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Pinned
  • Teeth per Inch 15
  • Length 5"
  • Width 1/90"
  • Thickness 1/62"
82932
Pinned
15
1/55"
1/62"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Pinned
  • Teeth per Inch 15
  • Length 5"
  • Width 1/55"
  • Thickness 1/62"
82933
Pinned
18
1/55"
1/62"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Pinned
  • Teeth per Inch 18
  • Length 5"
  • Width 1/55"
  • Thickness 1/62"
82934
Pinned
28
1/55"
1/62"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Pinned
  • Teeth per Inch 28
  • Length 5"
  • Width 1/55"
  • Thickness 1/62"
82935
Pinned
36
1/55"
1/62"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Pinned
  • Teeth per Inch 36
  • Length 5"
  • Width 1/55"
  • Thickness 1/62"
82936
Pinned
41
1/55"
1/62"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Pinned
  • Teeth per Inch 41
  • Length 5"
  • Width 1/55"
  • Thickness 1/62"
82927
Pinned
9.5
1/55"
1/62"

$6.48 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $6.48 / pkg. of 6

Technical Specs

  • Item Scroll Saw Blade
  • Shank Type Pinned
  • Teeth per Inch 9.5
  • Length 5"
  • Width 1/55"
  • Thickness 1/62"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More