Skip Content

C3
EAZYPOWER

Oscillating Tool Accessories,HSS,9 pcs.

  • Item # 32ZU78
  • My Part #
  • Mfr. Model # 50596
  • Catalog Page # N/A
  • UNSPSC # 23131503
Oscillating Tool Accessories,HSS,9 pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oscillating Tool Accessories
  • Material Aluminum Oxide/Bi-Metal/Carbide Grit/Chrome Vanadium/High Speed Steel
  • Size 1-1/8", 2-1/16", 2-9/16", 3-7/16", 3-1/8"
  • Overall Length 4"
  • Application Wood, Blackboard, Chipboard, Plastics, Ceramics, Concrete, Stone, Sanding, for Removing Mortar, Tile Adhesive, Brittle Carpet Residue, Soft Carpets Adhesive Residues, Paint Residues and Silicone Joints
  • For Use With All Oscillating Tools
  • Includes Oscillating Wood Blade, Oscillating Metal Blade, Scraper Blade, Carbide Saw Blade, Delta Rasp, Delta Pad, Emery Cloth
  • Number of Pieces 9
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.